Drop-in Basin in White
Z5810 Series Drop-in Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet holes for single, 4", or 8" centers
- Three year warranty
- Self-rimming
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASMEA112.19.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSAB45.1, CSA B45.2
- Collection:
- Z5810 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 23 in
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 9 in
- IAPMO Listed -:
- No
- Length:
- 23 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Oval
- Sink Bowl Size:
- 15-3/4 in x 10-3/4 in x 5 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Enameled Cast Iron
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20 in x 17 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 38 lb
- Width:
- 22 in