DESCRIPTION

  • Faucet holes for single, 4", or 8" centers
  • Three year warranty
  • Wall hung lavatory with front overflow provided with wall hanger

Zurn Industries 4 in. 3-Hole Wall Mount Lavatory Sink

ZZ5354

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15-1/4 in x 10-3/4 in x 7 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45
Center Size
4 in
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-1/2 in x 17-1/8 in x 7 in
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

Starting at
$92.66
EACH
  • QUANTITY