DESCRIPTION

  • Faucet holes for single, 4", or 8" centers
  • Self-rimming
  • Three year warranty

Zurn Industries 4 in. 3-Hole Wall Mount Lavatory Sink

ZZ5814

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45
Center Size
4 in
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 in x 17 in x 5 in
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

Starting at
$229.98
EACH
  • QUANTITY