Zurn Industries 4 in. No-Hub Adjustable Vertical Siphon Jet Closet Carrier ZZ12042ND

DESCRIPTION

  • Back-to-back carrier system
  • Features 2" vent
  • No-hub connection

Zurn Industries 4 in. No-Hub Adjustable Vertical Siphon Jet Closet Carrier

ZZ12042ND

Length:

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
End Connection 1
No Hub
Fitting Size 1
4 in
Height
29 in
Length
21 in
Material
Cast Iron, Plastic
Size
4 in
WaterSense Labeled
No
Width
17-4/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY