DESCRIPTION

  • Back-to-back carrier system
  • Features 2" vent
  • No-hub connection

Zurn Industries 4 in. No-Hub Double Carrier

ZZ1204ND4

Installation Type:

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
End Connection 1
No Hub
Fitting Size 1
4 in
Height
16-3/4 in
Installation Type
Vertical
Length
17-3/5 in
Material
Cast Iron, Plastic
Width
18-7/8 in

Starting at
Call for Pricing
  • QUANTITY