DESCRIPTION

  • Acid resistant enamel coating provides chemical resistance
  • Anti-splash interior bottom dome strainer to catch debris
  • Rounded body prevents bacteria buildup

Zurn Industries 4 in. No-Hub Floor Sink

ZZ19024NH

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
End Connection 1
No Hub
Material
Cast Iron, Plastic

Starting at
Call for Pricing
  • QUANTITY