DESCRIPTION

  • Acid resistant enamel coating provides chemical resistance
  • Anti-splash interior bottom dome strainer to catch debris
  • Light-duty cast iron grate
  • Rounded body prevents bacteria buildup

Zurn Industries 4 in. No-Hub Floor Sink

ZZ19604NH

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
End Connection 1
No Hub
Material
Cast Iron, Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY