DESCRIPTION

  • Drain body only

Zurn Industries 4 in. No-Hub Roof Drain Body

ZP1004NH

Drain Opening:

SPECIFICATIONS

Drain Opening
12-1/2 in
End Connection 1
No Hub
Height
5-1/4 in
IsAcceptableImage
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY