DESCRIPTION

  • Adjustable extension assembly 2-1/8" through 3-1/2"
  • Primary 15" diameter roof drain
  • Roof sump receiver
  • With clamping collar and low silhouette poly-dome

Zurn Industries 4 in. No-Hub Roof Drain with Clamp and Sump Recessed

ZZ100NHCEAR

Diameter:

SPECIFICATIONS

Color Finish
Blue
Diameter
4 in
Drain Opening
15 in
End Connection 1
No Hub
Height
10 in
Length
24 in
Material
Cast Iron, Plastic, Steel

Starting at
Call for Pricing
  • QUANTITY