Zurn Industries 4 in. PVC Floor Sink with 1/2 in. Grate ZFD2370PV4HP

DESCRIPTION

  • Full, 1/2 and 3/4 grate options available (grate not included)
  • PVC radiused body
  • Recommended for sanitary installations

Zurn Industries 4 in. PVC Floor Sink with 1/2 in. Grate

ZFD2370PV4HP

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Hub
Material
Plastic
Material Type
PVC
Overall Sink Size
14 in x 14 in x 10 in

Starting at
Call for Pricing
  • QUANTITY