DESCRIPTION

  • Accommodates 4" pipe size
  • Acid resistant enamel coating provides chemical resistance
  • Anti-splash interior bottom dome strainer to catch debris
  • Cast iron body with white A.R.E. interior, 12-1/2" square N.B. frame, and full grate with 1/2" openings
  • Neo-loc outlet
  • Rounded body prevents bacteria buildup

Zurn Industries 4 in. Receptor

ZZN19004NL

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Neo Loc
Material
Cast Iron, Nickel Bronze, Plastic, Rubber

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY