Zurn Industries 4 in. Repair Cartridge Kit ZP13214RC

DESCRIPTION

  • Quickly repair hydrant with repair kit

Zurn Industries 4 in. Repair Cartridge Kit

ZP13214RC

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Height
6 in
Material
Brass
Width
4/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS