DESCRIPTION

  • Adjustable, horizontal, water closet carrier
  • Horizontal, siphon jet
  • Load capacity of 300 pounds

Zurn Industries 4 in. Right Hand Single Carrier

ZZ1203NR4

Installation Type:

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
End Connection 1
No Hub
Fitting Size 1
4 in
Height
16-3/4 in
Installation Type
Horizontal
Length
17-1/2 in
Material
Cast Iron, Plastic
Width
18-7/8 in

Starting at
Call for Pricing
  • QUANTITY