Zurn Industries 4 x 26 in. No-Hub Right Hand Single Closet Carrier ZZ12041NR

DESCRIPTION

  • Adjustable, vertical, water closet carrier
  • Back-to-back carrier system
  • Features 2" vent
  • Load capacity of 300 pounds
  • No-hub connection
  • Vertical, siphon jet

Zurn Industries 4 x 26 in. No-Hub Right Hand Single Closet Carrier

ZZ12041NR

Length:

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
End Connection 1
No Hub
Fitting Size 1
4 in
Height
26 in
Length
17-3/5 in
Material
Cast Iron, Plastic
Size
4 in
WaterSense Labeled
No
Width
21 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY