DESCRIPTION

  • Above or below grade applications

Zurn Industries 40 lb 3 in. Standard Grease Interceptor

ZZ11705003IP

Flow Rate:

SPECIFICATIONS

Application
Above Grade|Below Grade
Capacity
40 lb
Color Finish
White
End Connection 1
Threaded
Flow Rate
20 gpm
Height
15 in
Length
28-1/2 in
Material
Cast Iron
Width
17-3/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY