DESCRIPTION

  • Low profile to fit under sink or counters

Zurn Industries 40 lb Grease Interceptor

ZZ11715003IP

Flow Rate:

SPECIFICATIONS

Capacity
40 lb
Color Finish
White
End Connection 1
Threaded
Flow Rate
20 gpm
Height
10-1/2 in
Length
31 in
Material
Cast Iron
Width
21-1/2 in

Starting at
Call for Pricing
  • QUANTITY