Zurn Industries 48 in. Upright with Welded Feet Z48UPRIGHT

DESCRIPTION

Zurn Industries 48 in. Upright with Welded Feet

Z48UPRIGHT

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Zurn Z1222
Color Finish
Blue
Color Finish Category
Blues
Height
48 in
Length
2-1/2 in
Material
Steel
WaterSense Labeled
No
Width
4-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS