DESCRIPTION

  • Light duty

Zurn Industries 5-1/10 in. Type-B Round Strainer Polished Chrome

ZZN4005BCP

Diameter:

SPECIFICATIONS

Application
Light Duty
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5 in
End Connection 1
NPSM
Length
5-1/10 in
Material
Bronze, Nickel Bronze

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY