DESCRIPTION

  • Primary 15" diameter roof drain
  • With clamping collar and low silhouette poly-dome

Zurn Industries 5-1/4 in. No-Hub Roof Drain with Clamp

ZZ1004NHC

Diameter:

SPECIFICATIONS

Color Finish
Blue
Diameter
4 in
Drain Opening
15 in
End Connection 1
No Hub
Height
5-1/4 in
Length
15 in
Material
Cast Iron, Plastic, Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY