Zurn Industries AquaSpec® Double Wristblade Handle Centerset Lavatory Gooseneck Spout ZZ812B4XL18F

DESCRIPTION

  • Chrome-plated cast brass body with integral shanks
  • Heavy-duty, quarter turn, ceramic disc cartridge
  • Three year warranty

Zurn Industries AquaSpec® Double Wristblade Handle Centerset Lavatory Gooseneck Spout

ZZ812B4XL18F

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
CEC Compliant
For Sale in CA
Center Size
4 in
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Handle Type
Wristblade
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
7-15/16 in
Spout Reach
5-3/8 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No
Width
12 in

Starting at
$282.68
EACH
  • QUANTITY