DESCRIPTION

  • Chrome-plated, cast brass body with integral shanks
  • Features 4", vandal-resistant, color coded wrist blade handles
  • Heavy-duty, quarter-turn ceramic disc cartridge
  • Three year warranty

Zurn Industries AquaSpec® Double Wristblade Handle Centerset Lavatory Gooseneck Spout

ZZ812B4XL3F

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
CEC Compliant
For Sale in CA
Center Size
4 in
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
0.5 gpm
Handle Type
Wristblade
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
15 in
Spout Reach
5-3/8 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No
Width
12 in

Starting at
$277.88
EACH
  • QUANTITY