DESCRIPTION

  • Compatible with patent pending contactor solutions
  • Light duty

Zurn Industries 5 in. Round Strainer with Square Open

ZZN4005B

Diameter:

SPECIFICATIONS

Application
Light Duty
Color Finish
Nickel Bronze
Color Finish Category
Bronze Tones
Diameter
5 in
End Connection 1
NPSM
Length
5-1/10 in
Material
Bronze, Nickel Bronze

Starting at
Call for Pricing
  • QUANTITY