DESCRIPTION

  • Designed for use with the versatile Z415 drainage system
  • Light duty
  • Provides installation and rework savings with Zurn® patented contractor solutions

Zurn Industries 5 in. Square Strainer

ZZB4005SCP

Color Finish

 

SPECIFICATIONS

Application
Light Duty
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Male
Length
5 in
Material
Bronze
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY