DESCRIPTION

  • Self-cleaning bottom

Zurn Industries Perma-Trench® 6- 1/4 in. Wide Deep Reveal Trench Drain

ZZ886860

Depth:

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM A-536-84
Collection
Perma-Trench®
Color Finish
Grey
Color Finish Category
Greys
Depth
3-1/2 in
Drain Opening
6 in
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Fits Pipe Size
6 in
Length
80 in
Material
Plastic
Width
6-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY