DESCRIPTION

  • Automatic flapper type backwater valve

Zurn Industries 6-1/5 in. No-Hub Backwater Valve

ZZ10902NH

Valve Size:

SPECIFICATIONS

Color Finish
Blue
End Connection 1
No Hub
End Connection 2
No Hub
Height
9-9/10 in
Length
6-3/5 in
Material
Cast Iron, Plastic, Steel
Valve Size
2 in
Width
6-1/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY