DESCRIPTION

  • Dura-coated cast iron body
  • Provides installation and rework savings with Zurn® patented contractor solutions

Zurn Industries 6-4/5 in. Neo-Loc Heavy Duty Floor Drain with Cast Iron Top

ZZ541NL

Fits Pipe Size:

SPECIFICATIONS

Application
Heavy Duty
Color Finish
Blue
Color Finish Category
Blues
Drain Opening
12 in
End Connection 1
Neo Loc
Fits Pipe Size
3 in
Height
6-4/5 in
Length
17-1/5 in
Material
Cast Iron, Rubber
Width
16-9/10 in

Starting at
Call for Pricing
  • QUANTITY