DESCRIPTION

  • Dura-coated cast iron body
  • Provides installation and rework savings with Zurn® patented contractor solutions

Zurn Industries 6-7/10 in. Neo-Lock Cast Iron Floor Drain

ZZ5054NL

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Application
Heavy Duty
Color Finish
Blue
Color Finish Category
Blues
Drain Opening
12-1/4 in
End Connection 1
Neo Loc
Fits Pipe Size
4 in
Height
6-7/10 in
Length
17-3/10 in
Material
Cast Iron, Rubber
Width
15-9/10 in