DESCRIPTION

  • Dura-coated cast iron body
  • Includes trap primer connection

Zurn Industries 6-9/10 in. Neo-Loc Floor Drain with 6 in. Round Top & Trap

ZZN4154NL6BP

Fits Pipe Size:

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
End Connection 1
Neo Loc
Fits Pipe Size
4 in
Height
6-3/5 in
Length
6-9/10 in
Material
Cast Iron, Nickel Bronze
Width
6-9/10 in

Starting at
Call for Pricing
  • QUANTITY