DESCRIPTION

  • Drain body only

Zurn Industries 6 in. No-Hub Roof Drain Body

ZP1006NH

Drain Opening:

SPECIFICATIONS

Drain Opening
12-1/2 in
End Connection 1
No Hub
Height
5-1/4 in
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY