DESCRIPTION

  • Black cabinet
  • For Zurn® sensor faucets
  • Plug-in power supply

Zurn Industries 6Vdc Plug-In Power Conversion

ZP6900ACA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
WaterSense Labeled
No

Starting at
$32.82
EACH
  • QUANTITY

DOCUMENTS