DESCRIPTION

  • Decorative downspout nozzle
  • Flange secures to building to prevent theft of nozzle

Zurn Industries 7-1/2 in. Iron Pipe Downspout Nozzle with Flange Ring

ZZANB1993IP

Diameter:

SPECIFICATIONS

Color Finish
Nickel Bronze
Diameter
3 in
End Connection 1
Threaded
Height
4-7/10 in
Length
7-1/2 in
Material
Nickel Bronze

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY