DESCRIPTION

  • Automatic flapper type backwater valve

Zurn Industries 7-2/5 in. No-Hub Cast Iron Backwater Valve

ZZ10904NH

Valve Size:

SPECIFICATIONS

Color Finish
Blue
End Connection 1
No Hub
End Connection 2
No Hub
Height
7-3/5 in
Length
12-1/5 in
Material
Cast Iron, Plastic, Steel
Valve Size
4 in
Width
7-2/5 in

Starting at
Call for Pricing
  • QUANTITY