DESCRIPTION

  • Adjustable type, extra heavy-duty cleanout
  • Compatible with inside caulk, no-hub, and neo-lock connection types
  • Dura-coated cast iron body

Zurn Industries 7-4/5 in. Level Trol Cleanout with Top Polished Brass

ZZB14003NL

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Application
Extra-Heavy Duty
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Fits Pipe Size
3 in
Height
7-4/5 in
Material
Brass, Cast Iron, Rubber