Zurn Industries 7-4/5 in. No-Hub Backwater Valve ZZ10884NH

DESCRIPTION

  • Automatic flapper
  • Manual backflow flood gate

Zurn Industries 7-4/5 in. No-Hub Backwater Valve

ZZ10884NH

Valve Size:

SPECIFICATIONS

Color Finish
Blue
End Connection 1
No Hub
End Connection 2
No Hub
Height
16 in
Length
18-1/2 in
Material
Brass, Cast Iron, Rubber, Steel
Valve Size
4 in
Width
7-4/5 in

Starting at
Call for Pricing
  • QUANTITY