DESCRIPTION

  • Automatic flapper type backwater valve

Zurn Industries 7 in. No-Hub Backwater Valve

ZZ10903NH

Valve Size:

SPECIFICATIONS

Color Finish
Blue
End Connection 1
No Hub
End Connection 2
No Hub
Height
6-1/2 in
Length
10-1/5 in
Material
Cast Iron, Plastic, Steel
Valve Size
3 in
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY