DESCRIPTION

  • Constructed with acid resistant coated interior and exterior fabricated steel to resist corrosion and stand up to use.
  • Furnished with a permanent primary straining baffle to remove large items such as buttons, stones, etc.
  • Removable aluminum intercepting secondary screen assembly removes lint and allows for easy cleaning.
  • This lint interceptor is designed to separate debris from soiled water, which helps keep your drain lines clear and saves you money on drain maintenance.

Zurn Industries 70 GPM Lint Interceptor

ZZ118573IP

Length:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Threaded
Length
25-1/2 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY