DESCRIPTION

  • Above or below grade applications

Zurn Industries 70 lb 3 in. Standard Grease Interceptor

ZZ11707003NH

Flow Rate:

SPECIFICATIONS

Application
Above Grade|Below Grade
Capacity
70 lb
Color Finish
White
End Connection 1
No Hub
Flow Rate
35 gpm
Height
18-4/5 in
Length
37-2/5 in
Material
Cast Iron
Width
22-3/5 in

Starting at
Call for Pricing
  • QUANTITY