Zurn Industries EcoVantage® 1.28 gpf Toilet Tank ZZ55354555TNKRH

DESCRIPTION

  • Flow rate: 1.28 gpf
  • Includes bolt caps
  • Material: Vitreous china
  • Siphon jet flush technology

Zurn Industries EcoVantage® 1.28 gpf Toilet Tank

ZZ55354555TNKRH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45
Collection
EcoVantage®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Trip Lever
Height
13 in
IAPMO Listed
Yes
Length
8-1/2 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
18 in

Starting at
Call for Pricing
  • QUANTITY