Zurn Industries Bent Riser Spout Double Lab Faucet ZZ826S1XL

DESCRIPTION

Zurn Industries Bent Riser Spout Double Lab Faucet

ZZ826S1XL

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Two Handle
Spout Height
11-5/8 in
Spout Reach
8 in
Spout Type
Bent Riser
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS