DESCRIPTION

  • 8" Center Set Cover Plate for Z6913/Z6915/Z6920/Z6923 Faucets
  • Polished chrome

Zurn Industries Aquaflush® 8 in. Cover Plate

ZP6900CP8

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Aquaflush®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
8 in
Material
Brass

Starting at
$114.15
EACH
  • QUANTITY

DOCUMENTS