Zurn Industries 1.6 gpf Toilet Tank ZZ5562TNKPARH

DESCRIPTION

  • Flow rate: 1.6 gpf
  • Includes bolt caps
  • Material: Vitreous china
  • Siphon jet flush technology

Zurn Industries 1.6 gpf Toilet Tank

ZZ5562TNKPARH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
15 in
IAPMO Listed
Yes
Length
9 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Siphon Jet
WaterSense Labeled
Yes
Width
20-3/4 in

Starting at
Call for Pricing
  • QUANTITY