DESCRIPTION

  • Dura-coated cast iron body with ABS Plug
  • Gas and watertight tapered thread plug

Zurn Industries ABS No-Hub Cleanout Feerule with Plug

ZZ14404NH

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
Fits Pipe Size
4 in
Height
3-1/10 in
Material
Plastic
Material Type
ABS