DESCRIPTION

  • Can be used with either fusion or mechanical seals

Zurn Industries Acid Waste P-Trap

ZZ9APTRAP

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B181.3
Inside Diameter
1-1/2 in
Material
Plastic
Material Type
Polypropylene
Schedule Class
40S|80S

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY