DESCRIPTION

  • ADA height, 1.28/1.6 gpf, dual-flush, elongated toilet
  • Features a 2-1/8" fully glazed trapway
  • Three year warranty

Zurn Industries EcoVantage® Floor Mount Elongated Closet

ZZ5665BWL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
Collection
EcoVantage®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-3/4 in
Toilet Bowl Length
27 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-1/8 in
Toilet Type
Floor Mount, One Piece
WaterSense Labeled
No
Width
16 in

Starting at
Call for Pricing
  • QUANTITY