Zurn Industries Adjustable Floor Cleanout ZZPN97763NL

DESCRIPTION

  • Round scoriated cast iron top

Zurn Industries Adjustable Floor Cleanout

ZZPN97763NL

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
Fits Pipe Size
3 in
Height
4-9/10 in
Material
Cast Iron, Plastic, Rubber