DESCRIPTION

  • Allows indirect waste to enter through discharge piping about drain
  • Typically used as hub drain

Zurn Industries Adjustable Strainer Extension Adapter

ZZ400U

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
4-3/8 in
End Connection 1
Female Threaded
End Connection 2
Male Threaded
Fitting Size 1
3-1/2 in
Fitting Size 2
3-1/2 in
Length
3 in
Material
Cast Iron
Size
3-1/2 in x 3-1/2 in