Zurn Industries Adjustable Vertical No-Hub Carrier ZZ1204N4JR

DESCRIPTION

  • Back outlet fixture support
  • Features 2" vent
  • Load capacity of 300 pounds
  • No-hub connection
  • Vertical, siphon jet

Zurn Industries Adjustable Vertical No-Hub Carrier

ZZ1204N4JR

Height:

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
End Connection 1
No Hub
GSA Approved
No
Height
24 in
IAPMO Listed
No
Material
Cast Iron
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY