DESCRIPTION

  • 3/4-27 female x 55/64-27 male
  • Certified to NSF 61 Standard
  • Male and female connections

Zurn Industries Aerator Adapter

Z60435001

Material:

Brass

SPECIFICATIONS

ADA Compliant
No
Material
Brass

Starting at
$5.05
EACH
  • QUANTITY

DOCUMENTS