Zurn Industries Angle Stop ZZ8802XLPC

DESCRIPTION

  • 3-year warranty
  • Low lead compliant, polished chrome-plated finish
  • Three year warranty
  • Zurn Z8802-XL Series Pipe - Compression (1/2 IPS x 3/8 OD) with Control Stop Standard

Zurn Industries Angle Stop

ZZ8802XLPC

Valve Size:

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
OD
Lead Law Compliant
Yes
Valve Size
1/2 in, 3/8 in

Starting at
Call for Pricing
  • QUANTITY