1 gpf Battery Sensor Flush Valve

You last purchased this on
 
Zurn

AquaSense® 1 gpf Battery Sensor Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSense® 1 gpf Battery Sensor Flush Valve

  • Fast #
  • Part #ZZR6003AVWS1
  • Item #2489293
  • Manufacturer Part #ZR6003AV-WS1
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Clog resistant diaphragm and solenoid
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Battery-powered sensor operated flush valve
  • Three year warranty
  • 3-year warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASSE 1037/ASME A112.1037/ CSA B125.37
ASSE Standards:
ASSE 1037
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Coating:
Chrome Plated
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
GSA Approved:
No
Height:
6 in
IAPMO Listed -:
No
Length:
10 in
MA Approved -:
Yes
Material:
Brass
Origin:
Domestic
Overall Length:
10 in
Overall Width:
8 in
Pressure - Maximum:
125 psi
Valve Size:
3/4 in
WaterSense Labeled:
No
Weight:
5 lb
Width:
8 in